Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Molded Heater Hose - Gates 12117

Model #: WBB2439039

MPN #: 12117

Premium Molded Heater Hose - Gates 12117

|
Questions & Answers (0)
PRICE
$43.95
Usually ships in 2 to 5 days
Premium Molded Heater Hose

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.

  • Similar to OEM specifications.
  • Has all the quality features of Gates Molded Coolant Hose.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Inside diameters range from 1/4" to 1".
  • Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 2018-14 Chevrolet, Silverado Series Pickup, V-8 5.3 L, Rad. To Reservoir

Vehicle Fitment: Make\Model   Year(s)
Cadillac+ Expand List– Hide List
  • Escalade - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2015-2020
  • Escalade - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2015-2020
  • Escalade ESV - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2015-2020
  • Escalade ESV - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2015-2020
Chevrolet+ Expand List– Hide List
  • Cheyenne - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2018-2018
  • Cheyenne - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2018-2018
  • Cheyenne - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2018-2018
  • Cheyenne - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2018-2018
  • Cheyenne - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2018-2018
  • Silverado 1500 - Engine: V6, 4.3L, 262ci, FLEX   2014-2018
  • Silverado 1500 - Engine: V6, 4.3L, 262ci, GAS   2014-2018
  • Silverado 1500 - Engine: V6, 4.3L, 4300cc, 262ci, GAS   2014-2016
  • Silverado 1500 - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2014-2018
  • Silverado 1500 - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2014-2018
  • Silverado 1500 - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2014-2018
  • Silverado 1500 - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2014-2018
  • Silverado 1500 - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2014-2018
  • Silverado 2500 - Engine: V6, 4.3L, 262ci, FLEX   2017-2017
  • Silverado 2500 - Engine: V6, 4.3L, 262ci, GAS   2017-2017
  • Silverado 2500 - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2014-2018
  • Silverado 2500 - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2014-2018
  • Silverado 2500 - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2014-2018
  • Suburban - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2015-2018, 2020-2020
  • Suburban - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2015-2018, 2020-2020
  • Suburban - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2015-2018, 2020-2020
  • Suburban - Engine: V8, 6.0L, 5967cc, 364ci, BI-FUEL   2016-2018
  • Suburban - Engine: V8, 6.0L, 5967cc, 364ci, CNG   2016-2018
  • Suburban - Engine: V8, 6.0L, 5967cc, 364ci, ELECTRIC/FLEX   2016-2018
  • Suburban - Engine: V8, 6.0L, 5967cc, 364ci, ELECTRIC/GAS   2016-2018
  • Suburban - Engine: V8, 6.0L, 5967cc, 364ci, FLEX   2016-2018
  • Suburban - Engine: V8, 6.0L, 5967cc, 364ci, GAS   2016-2018
  • Suburban - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2020-2020
  • Suburban - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2020-2020
  • Suburban 3500 HD - Engine: V8, 6.0L, 5967cc, 364ci, BI-FUEL   2016-2018
  • Suburban 3500 HD - Engine: V8, 6.0L, 5967cc, 364ci, CNG   2016-2018
  • Suburban 3500 HD - Engine: V8, 6.0L, 5967cc, 364ci, ELECTRIC/FLEX   2016-2018
  • Suburban 3500 HD - Engine: V8, 6.0L, 5967cc, 364ci, ELECTRIC/GAS   2016-2018
  • Suburban 3500 HD - Engine: V8, 6.0L, 5967cc, 364ci, FLEX   2016-2018
  • Suburban 3500 HD - Engine: V8, 6.0L, 5967cc, 364ci, GAS   2016-2018
  • Tahoe - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2015-2018, 2020-2020
  • Tahoe - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2015-2018, 2020-2020
  • Tahoe - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2015-2018, 2020-2020
  • Tahoe - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2019-2019
  • Tahoe - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2019-2019
GMC+ Expand List– Hide List
  • Sierra - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2014-2018
  • Sierra - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2014-2018
  • Sierra - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2014-2018
  • Sierra - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2014-2018
  • Sierra - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2014-2018
  • Sierra 1500 - Engine: V6, 4.3L, 262ci, FLEX   2014-2018
  • Sierra 1500 - Engine: V6, 4.3L, 262ci, GAS   2014-2018
  • Sierra 1500 - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2014-2018
  • Sierra 1500 - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2014-2018
  • Sierra 1500 - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2014-2018
  • Sierra 1500 - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2014-2018
  • Sierra 1500 - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2014-2018
  • Yukon - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2015-2018, 2020-2020
  • Yukon - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2015-2018, 2020-2020
  • Yukon - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2015-2018, 2020-2020
  • Yukon - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2015-2018, 2020-2020
  • Yukon - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2015-2018, 2020-2020
  • Yukon XL - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2015-2018, 2020-2020
  • Yukon XL - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2015-2018, 2020-2020
  • Yukon XL - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2015-2018, 2020-2020
  • Yukon XL - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2015-2018, 2020-2020
  • Yukon XL - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2015-2018, 2020-2020
1
1
Easy online or call-in returns.