Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Molded Heater Hose - Gates 12175

Model #: WBB2440524

MPN #: 12175

Premium Molded Heater Hose - Gates 12175

|
Questions & Answers (0)
PRICE
$26.95
Usually ships in 2 to 5 days
Premium Molded Heater Hose

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.

  • Similar to OEM specifications.
  • Has all the quality features of Gates Molded Coolant Hose.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Inside diameters range from 1/4" to 1".
  • Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 2014-12 Nissan, Versa, 4-Cyl. 1.6 L, Heater Outlet

Vehicle Fitment: Make\Model   Year(s)
Nissan+ Expand List– Hide List
  • March - Engine: L4, 1.6L, 1598cc, 98ci, GAS   2012-2018
  • Micra - Engine: L4, 1.6L, 1598cc, 98ci, GAS   2015-2018
  • Note - Engine: L4, 1.6L, 1600cc, 98ci, GAS   2014-2014
  • Versa - Engine: L4, 1.6L, 1598cc, 98ci, GAS   2012-2014
  • Versa Note - Engine: L4, 1.6L, 1598cc, 98ci, GAS   2014-2014
1
1
Easy online or call-in returns.