Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Molded Heater Hose - Gates 18090

Model #: WBB2439226

MPN #: 18090

Premium Molded Heater Hose - Gates 18090

|
Questions & Answers (0)
PRICE
$12.25
Out of stock, please check back soon.
Premium Molded Heater Hose

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.

  • Similar to OEM specifications.
  • Has all the quality features of Gates Molded Coolant Hose.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Inside diameters range from 1/4" to 1".
  • Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 2017-10 Toyota, Prius, 4-Cyl. 1.8 L Electric Assist, Pipe To Throttle Body

Vehicle Fitment: Make\Model   Year(s)
Toyota+ Expand List– Hide List
  • Prius - Engine: L4, 1.8L, 1798cc, 110ci, ELECTRIC/GAS   2010-2017
  • Prius - Engine: L4, 1.8L, 1798cc, 110ci, GAS   2010-2017
  • Prius Plug-In - Engine: L4, 1.8L, 1798cc, 110ci, ELECTRIC/GAS   2012-2015
  • Prius Plug-In - Engine: L4, 1.8L, 1798cc, 110ci, GAS   2012-2015
  • Prius Prime - Engine: L4, 1.8L, 1798cc, 110ci, ELECTRIC/GAS   2017-2017
  • Prius Prime - Engine: L4, 1.8L, 1798cc, 110ci, GAS   2017-2017
  • Prius V - Engine: L4, 1.8L, 1798cc, 110ci, ELECTRIC/GAS   2012-2017
  • Prius V - Engine: L4, 1.8L, 1798cc, 110ci, GAS   2012-2017

This product will be restocked soon

Notify mewhen this product is back in stock

Upgrade or save on comparable products

Easy online or call-in returns.