Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Molded Heater Hose - Gates 18114

Model #: WBB2439180

MPN #: 18114

Premium Molded Heater Hose - Gates 18114

|
Questions & Answers (0)
PRICE
$21.25
Usually ships in 2 to 5 days
Premium Molded Heater Hose

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.

  • Similar to OEM specifications.
  • Has all the quality features of Gates Molded Coolant Hose.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Inside diameters range from 1/4" to 1".
  • Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 1989-1988 Honda, Accord, 4-Cyl. 2.0 L, Tee To Intake Manifold

Vehicle Fitment: Make\Model   Year(s)
Cadillac+ Expand List– Hide List
  • XLR - Engine: V8, 4.6L, 281ci, GAS   2004-2009
Honda+ Expand List– Hide List
  • Accord - Engine: L4, 2.0L, 1955cc, GAS   1986-1989
  • Prelude - Engine: L4, 2.0L, 1955cc, GAS   1985-1987
  • Prelude - Engine: L4, 2.1L, 2056cc, GAS   1990-1991
1
1
Easy online or call-in returns.