Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Molded Heater Hose - Gates 18174

Model #: WBB2439348

MPN #: 18174******

Premium Molded Heater Hose - Gates 18174

|
Questions & Answers (0)
PRICE
$3.68
Out of stock, expected on or around 04/29/2023
Premium Molded Heater Hose

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.

  • Similar to OEM specifications.
  • Has all the quality features of Gates Molded Coolant Hose.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Inside diameters range from 1/4" to 1".
  • Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 2017-11 Honda, Odyssey, V-6 3.5 L, Throttle Body To Thermostat

Vehicle Fitment: Make\Model   Year(s)
Acura+ Expand List– Hide List
  • TL - Engine: V6, 3.5L, 3471cc, ELECTRIC/GAS   2009-2014
  • TL - Engine: V6, 3.5L, 3471cc, GAS   2009-2014
  • TL - Engine: V6, 3.7L, 3664cc, GAS   2009-2014
  • TSX - Engine: V6, 3.5L, 3471cc, ELECTRIC/GAS   2010-2014
  • TSX - Engine: V6, 3.5L, 3471cc, GAS   2010-2014
Honda+ Expand List– Hide List
  • Accord - Engine: V6, 3.5L, 3471cc, ELECTRIC/GAS   2008-2012
  • Accord - Engine: V6, 3.5L, 3471cc, GAS   2008-2012
  • Accord Crosstour - Engine: V6, 3.5L, 3471cc, ELECTRIC/GAS   2010-2011
  • Accord Crosstour - Engine: V6, 3.5L, 3471cc, GAS   2010-2011
  • Crosstour - Engine: V6, 3.5L, 3471cc, ELECTRIC/GAS   2012-2012
  • Crosstour - Engine: V6, 3.5L, 3471cc, GAS   2012-2012
  • Odyssey - Engine: V6, 3.5L, 3471cc, ELECTRIC/GAS   2011-2017
  • Odyssey - Engine: V6, 3.5L, 3471cc, GAS   2011-2017
  • Pilot - Engine: V6, 3.5L, 3471cc, ELECTRIC/GAS   2009-2015
  • Pilot - Engine: V6, 3.5L, 3471cc, GAS   2009-2015
1
1
Easy online or call-in returns.