Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Molded Heater Hose - Gates 18265

Model #: WBB2439178

MPN #: 18265******

Premium Molded Heater Hose - Gates 18265

|
Questions & Answers (0)
PRICE
$11.25
Out of stock, please check back soon.
Premium Molded Heater Hose

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.

  • Similar to OEM specifications.
  • Has all the quality features of Gates Molded Coolant Hose.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Inside diameters range from 1/4" to 1".
  • Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 2006-03 Pontiac, Vibe, 4-Cyl. 1.8 L, Throttle Body To Eng.

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Metro - Engine: L4, 1.3L, 1295cc, 79ci, GAS   2000-2001
Hyundai+ Expand List– Hide List
  • Santa Fe - Engine: L4, 2.4L, 2351cc, GAS   2001-2001
  • Sonata - Engine: L4, 2.4L, 2351cc, GAS   1999-2005
Kia+ Expand List– Hide List
  • Magentis - Engine: L4, 2.4L, 2351cc, GAS   2001-2003
  • Optima - Engine: L4, 2.4L, 2351cc, GAS   2001-2003
Mitsubishi+ Expand List– Hide List
  • Lancer - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   2008-2008
  • Lancer - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   2008-2008
  • Lancer - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   2008-2008
  • Lancer - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2008-2008
  • Mirage - Engine: L4, 1.8L, 1834cc, 112ci, GAS   1997-2002
  • Outlander - Engine: L4, 2.4L, 2351cc, GAS   2008, 2010-2010
  • Outlander - Engine: L4, 2.4L, 2360cc, 144ci, FLEX   2008-2012
  • Outlander - Engine: L4, 2.4L, 2360cc, 144ci, GAS   2008-2012
Pontiac+ Expand List– Hide List
  • Firefly - Engine: L4, 1.3L, 1295cc, 79ci, GAS   2000-2000
  • Vibe - Engine: L4, 1.8L, 1795cc, GAS   2003-2006
Suzuki+ Expand List– Hide List
  • SX4 - Engine: L4, 2.0L, 1997cc, 122ci, DIESEL   2007-2013
  • SX4 - Engine: L4, 2.0L, 1997cc, 122ci, ELECTRIC/GAS   2007-2013
  • SX4 - Engine: L4, 2.0L, 1997cc, 122ci, GAS   2007-2013
  • SX4 Crossover - Engine: L4, 2.0L, 1997cc, 122ci, DIESEL   2012-2012
  • SX4 Crossover - Engine: L4, 2.0L, 1997cc, 122ci, ELECTRIC/GAS   2012-2012
  • SX4 Crossover - Engine: L4, 2.0L, 1997cc, 122ci, GAS   2012-2012
  • Swift - Engine: L4, 1.3L, 1298cc, 79ci, GAS   2000-2001

This product will be restocked soon

Notify mewhen this product is back in stock

Upgrade or save on comparable products

Easy online or call-in returns.