Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Molded Heater Hose - Gates 18424

Model #: WBB2438899

MPN #: 18424

Premium Molded Heater Hose - Gates 18424

|
Questions & Answers (0)
PRICE
$21.00
Usually ships in 2 to 5 days
Premium Molded Heater Hose

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.

  • Similar to OEM specifications.
  • Has all the quality features of Gates Molded Coolant Hose.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Inside diameters range from 1/4" to 1".
  • Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 2006-04 Toyota, Sienna, V-6 3.3 L, Aux. Heater Pipe-2 To Aux. Heater Pipe-3

Vehicle Fitment: Make\Model   Year(s)
Asuna+ Expand List– Hide List
  • Sunrunner - Engine: L4, 1.6L, 1588cc, 98ci, CNG   1992-1993
  • Sunrunner - Engine: L4, 1.6L, 1588cc, 98ci, GAS   1992-1993
Chevrolet+ Expand List– Hide List
  • Metro - Engine: L3, 1.0L, 993cc, 61ci, GAS   1998-2000
  • Sprint - Engine: L3, 1.0L, 993cc, 61ci, GAS   1989-1992
  • Tracker - Engine: L4, 1.6L, 1588cc, 98ci, CNG   1989-1991
  • Tracker - Engine: L4, 1.6L, 1588cc, 98ci, GAS   1989-1991
GMC+ Expand List– Hide List
  • Tracker - Engine: L4, 1.6L, 1588cc, 98ci, CNG   1989-1991
  • Tracker - Engine: L4, 1.6L, 1588cc, 98ci, GAS   1989-1991
Geo+ Expand List– Hide List
  • Metro - Engine: L3, 1.0L, 993cc, 61ci, GAS   1989-1997
  • Tracker - Engine: L4, 1.6L, 1588cc, 98ci, CNG   1989-1995
  • Tracker - Engine: L4, 1.6L, 1588cc, 98ci, GAS   1989-1995
Honda+ Expand List– Hide List
  • Accord - Engine: L4, 1.8L, 1751cc, GAS   1980-1981
Lexus+ Expand List– Hide List
  • LX450 - Engine: L6, 4.5L, 4477cc, GAS   1996-1997
  • LX470 - Engine: V8, 4.7L, 4663cc, 285ci, GAS   1998-2007
Pontiac+ Expand List– Hide List
  • Firefly - Engine: L3, 1.0L, 993cc, 61ci, GAS   1989-1991, 1994-2000
  • Firefly - Engine: L4, 1.3L, 1295cc, 79ci, GAS   1994-1994
  • Sunrunner - Engine: L4, 1.6L, 1588cc, 98ci, GAS   1994-1995
Suzuki+ Expand List– Hide List
  • Esteem - Engine: L4, 1.6L, 1590cc, 97ci, GAS   1999-2001
  • Sidekick - Engine: L4, 1.3L, 1325cc, 81ci, GAS   1989-1989
  • Sidekick - Engine: L4, 1.6L, 1590cc, 97ci, GAS   1989-1996
  • Swift - Engine: L3, 1.0L, 993cc, 61ci, GAS   1992-1992
  • X-90 - Engine: L4, 1.6L, 1590cc, 97ci, GAS   1996-1996
Toyota+ Expand List– Hide List
  • Cressida - Engine: L6, 2.8L, 2759cc, GAS   1981-1982
  • Land Cruiser - Engine: L6, 4.0L, 3956cc, GAS   1990-1992
  • Land Cruiser - Engine: L6, 4.5L, 4477cc, GAS   1993-1997
  • Land Cruiser - Engine: V8, 4.7L, 4663cc, 285ci, GAS   1998-2007
  • Sienna - Engine: V6, 3.3L, 3300cc, 202ci, ELECTRIC/GAS   2004-2006
  • Sienna - Engine: V6, 3.3L, 3300cc, 202ci, GAS   2004-2006
1
1
Easy online or call-in returns.