Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Molded Heater Hose - Gates 18441

Model #: WBB2439166

MPN #: 18441

Premium Molded Heater Hose - Gates 18441

|
Questions & Answers (0)
PRICE
$12.00
Usually ships in 2 to 5 days
Premium Molded Heater Hose

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.

  • Similar to OEM specifications.
  • Has all the quality features of Gates Molded Coolant Hose.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Inside diameters range from 1/4" to 1".
  • Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 1993-1990 Honda, Accord, 4-Cyl. 2.2 L, Pipe To Oil Cooler

Vehicle Fitment: Make\Model   Year(s)
Honda+ Expand List– Hide List
  • Accord - Engine: L4, 2.2L, 2156cc, DIESEL   1990-1993
  • Accord - Engine: L4, 2.2L, 2156cc, GAS   1990-1993
  • Odyssey - Engine: L4, 2.2L, 2156cc, DIESEL   1995-1997
  • Odyssey - Engine: L4, 2.2L, 2156cc, GAS   1995-1997
  • Odyssey - Engine: L4, 2.3L, 2234cc, GAS   1998-1998
Isuzu+ Expand List– Hide List
  • Oasis - Engine: L4, 2.2L, 2156cc, DIESEL   1996-1997
  • Oasis - Engine: L4, 2.2L, 2156cc, GAS   1996-1997
  • Oasis - Engine: L4, 2.3L, 2234cc, GAS   1999-1999
  • Oasis - Engine: L4, 2.3L, 2254cc, GAS   1998-1998
1
1
Easy online or call-in returns.