Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Molded Heater Hose - Gates 18442

Model #: WBB2437333

MPN #: 18442

Premium Molded Heater Hose - Gates 18442

|
Questions & Answers (0)
PRICE
$13.50
Out of stock, expected on or around 04/21/2023
Premium Molded Heater Hose

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.

  • Similar to OEM specifications.
  • Has all the quality features of Gates Molded Coolant Hose.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Inside diameters range from 1/4" to 1".
  • Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 1997-1993 Isuzu, Rodeo, V-6 3.2 L, Oil Cooler Pipe-1 To Oil Cooler

Vehicle Fitment: Make\Model   Year(s)
Honda+ Expand List– Hide List
  • Passport - Engine: V6, 3.2L, 3165cc, GAS   1994-1997
Isuzu+ Expand List– Hide List
  • Rodeo - Engine: V6, 3.2L, 3165cc, GAS   1993-1997
  • Trooper - Engine: V6, 3.2L, 3165cc, GAS   1996-1997
1
1
Easy online or call-in returns.