Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Molded Heater Hose - Gates 18503

Model #: WBB2439234

MPN #: 18503

Premium Molded Heater Hose - Gates 18503

|
Questions & Answers (0)
PRICE
$7.20
Out of stock, expected on or around 04/30/2023
Premium Molded Heater Hose

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.

  • Similar to OEM specifications.
  • Has all the quality features of Gates Molded Coolant Hose.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Inside diameters range from 1/4" to 1".
  • Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 2007-03 Honda, Accord, V-6 3.0 L, Trans. Oil Cooler To Housing

Vehicle Fitment: Make\Model   Year(s)
Acura+ Expand List– Hide List
  • TL - Engine: V6, 3.2L, 3210cc, GAS   2004-2005
Honda+ Expand List– Hide List
  • Accord - Engine: V6, 3.0L, 2997cc, ELECTRIC/GAS   2003-2007
  • Accord - Engine: V6, 3.0L, 2997cc, GAS   2003-2007
1
1
Easy online or call-in returns.