Add to list
Share
Print


Model #: WBB2437070
MPN #: 18511
Premium Molded Heater Hose - Gates 18511
|
Questions & Answers (0)
PRICE
$22.25
Out of stock, expected on or around 04/22/2023
Premium Molded Heater Hose
Application Summary: 2013-10 Kia, Forte, 4-Cyl. 2.0 L, Heater Outlet
Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.
- Similar to OEM specifications.
- Has all the quality features of Gates Molded Coolant Hose.
- Engineered to resist electrochemical degradation - the leading cause of hose failure.
- Inside diameters range from 1/4" to 1".
- Meets SAE 20R3 type EC Class D-1 and D-2 specifications.
Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.
Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.
Application Summary: 2013-10 Kia, Forte, 4-Cyl. 2.0 L, Heater Outlet
Vehicle Fitment: Make\Model Year(s)
Kia
- Forte - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL 2010-2013
- Forte - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS 2010-2013
- Forte - Engine: L4, 2.0L, 1998cc, 122ci, FLEX 2010-2013
- Forte - Engine: L4, 2.0L, 1998cc, 122ci, GAS 2010-2013
- Forte - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS 2010-2013
- Forte - Engine: L4, 2.4L, 2359cc, GAS 2010-2013
- Forte Koup - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL 2010-2013
- Forte Koup - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS 2010-2013
- Forte Koup - Engine: L4, 2.0L, 1998cc, 122ci, FLEX 2010-2013
- Forte Koup - Engine: L4, 2.0L, 1998cc, 122ci, GAS 2010-2013
- Forte Koup - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS 2010-2013
- Forte Koup - Engine: L4, 2.4L, 2359cc, GAS 2010-2013
- Forte5 - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL 2012-2013
- Forte5 - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS 2012-2013
- Forte5 - Engine: L4, 2.0L, 1998cc, 122ci, FLEX 2012-2013
- Forte5 - Engine: L4, 2.0L, 1998cc, 122ci, GAS 2012-2013
- Forte5 - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS 2012-2013
- Forte5 - Engine: L4, 2.4L, 2359cc, GAS 2012-2013
1
1