Add to list
Share
Print


Model #: WBB2437275
MPN #: 18706******
Premium Molded Heater Hose - Gates 18706
|
Questions & Answers (0)
PRICE
$24.25
Out of stock, please check back soon.
Premium Molded Heater Hose
Application Summary: 1986 Ford, Ltd, V-8 5.0 L, Pipe-2 To Eng.
Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.
- Similar to OEM specifications.
- Has all the quality features of Gates Molded Coolant Hose.
- Engineered to resist electrochemical degradation - the leading cause of hose failure.
- Inside diameters range from 1/4" to 1".
- Meets SAE 20R3 type EC Class D-1 and D-2 specifications.
Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.
Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.
Application Summary: 1986 Ford, Ltd, V-8 5.0 L, Pipe-2 To Eng.
Vehicle Fitment: Make\Model Year(s)
Dodge
- Caravan - Engine: L4, 2.2L, 135ci, GAS 1987-1987
- Grand Caravan - Engine: L4, 2.5L, 2507cc, 153ci, FLEX 1987-1987
- Grand Caravan - Engine: L4, 2.5L, 2507cc, 153ci, GAS 1987-1987
- Mini Ram - Engine: L4, 2.2L, 135ci, GAS 1987-1987
- Mini Ram - Engine: L4, 2.5L, 2507cc, 153ci, FLEX 1987-1987
- Mini Ram - Engine: L4, 2.5L, 2507cc, 153ci, GAS 1987-1987
Ford
- LTD - Engine: V8, 5.0L, 302ci, GAS 1986-1986
- LTD - Engine: V8, 5.8L, 5753cc, 351ci, GAS 1986-1986
Lincoln
- Continental - Engine: V8, 5.0L, 302ci, GAS 1986-1986
- Town Car - Engine: V8, 5.0L, 302ci, GAS 1986-1986
Mercury
- Grand Marquis - Engine: V8, 5.0L, 302ci, GAS 1986-1986
Plymouth
- Voyager - Engine: L4, 2.2L, 135ci, GAS 1987-1987
- Voyager - Engine: L4, 2.5L, 2507cc, 153ci, FLEX 1987-1987
- Voyager - Engine: L4, 2.5L, 2507cc, 153ci, GAS 1987-1987
Pontiac
- LeMans - Engine: L4, 2.0L, 122ci, GAS 1989-1990
- Optima - Engine: L4, 2.0L, 122ci, GAS 1989-1990
This product will be restocked soon
Notify mewhen this product is back in stock
Upgrade or save on comparable products