Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Molded Heater Hose - Gates 18752

Model #: WBB2437034

MPN #: 18752

Premium Molded Heater Hose - Gates 18752

|
Questions & Answers (0)
PRICE
$10.25
Usually ships in 2 to 5 days
Premium Molded Heater Hose

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.

  • Similar to OEM specifications.
  • Has all the quality features of Gates Molded Coolant Hose.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Inside diameters range from 1/4" to 1".
  • Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 1995-1990 Dodge, Spirit, 4-Cyl. 2.5 L, Heater To Eng.

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • Daytona - Engine: L4, 2.5L, 2507cc, 153ci, FLEX   1987-1993
  • Daytona - Engine: L4, 2.5L, 2507cc, 153ci, GAS   1987-1993
  • Dynasty - Engine: L4, 2.5L, 2507cc, 153ci, FLEX   1991-1992
  • Dynasty - Engine: L4, 2.5L, 2507cc, 153ci, GAS   1991-1992
  • Laser - Engine: L4, 2.2L, 135ci, GAS   1986-1986
  • Laser - Engine: L4, 2.5L, 2507cc, 153ci, FLEX   1986-1986
  • Laser - Engine: L4, 2.5L, 2507cc, 153ci, GAS   1986-1986
  • LeBaron - Engine: L4, 2.2L, 135ci, GAS   1986-1987, 1989-1989
  • LeBaron - Engine: L4, 2.5L, 2500cc, 153ci, GAS   1993-1994
  • LeBaron - Engine: L4, 2.5L, 2507cc, 153ci, FLEX   1986-1994
  • LeBaron - Engine: L4, 2.5L, 2507cc, 153ci, GAS   1986-1994
  • New Yorker - Engine: L4, 2.5L, 2507cc, 153ci, FLEX   1986-1987
  • New Yorker - Engine: L4, 2.5L, 2507cc, 153ci, GAS   1986-1987
  • Phantom - Engine: L4, 2.5L, 2500cc, 153ci, GAS   1994-1994
  • Shadow - Engine: L4, 2.2L, 135ci, GAS   1989-1989
  • Shadow - Engine: L4, 2.5L, 2500cc, 153ci, GAS   1989, 1991-1994
  • Town & Country - Engine: L4, 2.5L, 2507cc, 153ci, FLEX   1986-1988
  • Town & Country - Engine: L4, 2.5L, 2507cc, 153ci, GAS   1986-1988
  • Volare - Engine: L4, 2.2L, 135ci, GAS   1986-1987
Dodge+ Expand List– Hide List
  • 600 - Engine: L4, 2.2L, 135ci, GAS   1986-1988
  • 600 - Engine: L4, 2.5L, 2507cc, 153ci, FLEX   1986-1988
  • 600 - Engine: L4, 2.5L, 2507cc, 153ci, GAS   1986-1988
  • Aries - Engine: L4, 2.2L, 135ci, GAS   1986-1989
  • Aries - Engine: L4, 2.5L, 2507cc, 153ci, FLEX   1986-1989
  • Aries - Engine: L4, 2.5L, 2507cc, 153ci, GAS   1986-1989
  • Daytona - Engine: L4, 2.2L, 135ci, GAS   1986, 1990-1990
  • Daytona - Engine: L4, 2.5L, 2507cc, 153ci, FLEX   1986-1993
  • Daytona - Engine: L4, 2.5L, 2507cc, 153ci, GAS   1986-1993
  • Dynasty - Engine: L4, 2.5L, 2507cc, 153ci, FLEX   1991-1993
  • Dynasty - Engine: L4, 2.5L, 2507cc, 153ci, GAS   1991-1993
  • Dynasty - Engine: V6, 3.0L, 2972cc, 181ci, GAS   1993-1993
  • Lancer - Engine: L4, 2.2L, 135ci, GAS   1986-1989
  • Lancer - Engine: L4, 2.5L, 2507cc, 153ci, FLEX   1986-1989
  • Lancer - Engine: L4, 2.5L, 2507cc, 153ci, GAS   1986-1989
  • Omni - Engine: L4, 2.2L, 135ci, GAS   1989-1990
  • Shadow - Engine: L4, 2.2L, 135ci, GAS   1987-1989, 1991-1994
  • Shadow - Engine: L4, 2.5L, 2507cc, 153ci, FLEX   1988-1989, 1991-1994
  • Shadow - Engine: L4, 2.5L, 2507cc, 153ci, GAS   1988-1989, 1991-1994
  • Spirit - Engine: L4, 2.5L, 2507cc, 153ci, FLEX   1990-1995
  • Spirit - Engine: L4, 2.5L, 2507cc, 153ci, GAS   1990-1995
Plymouth+ Expand List– Hide List
  • Acclaim - Engine: L4, 2.5L, 2507cc, 153ci, FLEX   1991-1995
  • Acclaim - Engine: L4, 2.5L, 2507cc, 153ci, GAS   1991-1995
  • Caravelle - Engine: L4, 2.2L, 135ci, GAS   1986-1987
  • Caravelle - Engine: L4, 2.5L, 2507cc, 153ci, FLEX   1986-1988
  • Caravelle - Engine: L4, 2.5L, 2507cc, 153ci, GAS   1986-1988
  • Expo - Engine: L4, 2.2L, 135ci, GAS   1989-1989
  • Horizon - Engine: L4, 2.2L, 135ci, GAS   1989-1990
  • Reliant - Engine: L4, 2.2L, 135ci, GAS   1986-1987, 1989-1989
  • Reliant - Engine: L4, 2.5L, 2507cc, 153ci, FLEX   1986-1989
  • Reliant - Engine: L4, 2.5L, 2507cc, 153ci, GAS   1986-1989
  • Sundance - Engine: L4, 2.2L, 135ci, GAS   1987, 1989-1989, 1991-1994
  • Sundance - Engine: L4, 2.5L, 2507cc, 153ci, FLEX   1988-1989, 1991-1994
  • Sundance - Engine: L4, 2.5L, 2507cc, 153ci, GAS   1988-1989, 1991-1994
1
1
Easy online or call-in returns.