Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Molded Heater Hose - Gates 18769

Model #: WBB2437268

MPN #: 18769

Premium Molded Heater Hose - Gates 18769

|
Questions & Answers (0)
PRICE
$14.50
Usually ships in 2 to 5 days
Premium Molded Heater Hose

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.

  • Similar to OEM specifications.
  • Has all the quality features of Gates Molded Coolant Hose.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Inside diameters range from 1/4" to 1".
  • Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 1996-1993 Ford, E Series Van, V-8 5.8 L, Heater To Pipe

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Lumina - Engine: V6, 3.4L, 207ci, GAS   1991-1992
Dodge+ Expand List– Hide List
  • Nitro - Engine: V6, 4.0L, 3952cc, 241ci, GAS   2008-2008
  • Ram 50 - Engine: L4, 2.4L, 2351cc, GAS   1991-1993
  • Ram 50 - Engine: V6, 3.0L, 2972cc, 181ci, GAS   1990-1991
Ford+ Expand List– Hide List
  • Club Wagon - Engine: V8, 5.8L, 5753cc, 351ci, GAS   1995-1996
  • Cougar - Engine: V6, 3.8L, 232ci, GAS   1988-1988
  • E-150 Econoline - Engine: V8, 5.0L, 302ci, GAS   1992-1992
  • E-150 Econoline - Engine: V8, 5.8L, 5753cc, 351ci, GAS   1993-1996
  • E-150 Econoline Club Wagon - Engine: V8, 5.0L, 302ci, GAS   1992-1992
  • E-150 Econoline Club Wagon - Engine: V8, 5.8L, 5753cc, 351ci, GAS   1993-1996
  • E-250 Econoline - Engine: V8, 5.8L, 5753cc, 351ci, GAS   1993-1996
  • E-350 Econoline - Engine: V8, 5.8L, 5753cc, 351ci, GAS   1993-1996
  • E-350 Econoline Club Wagon - Engine: V8, 5.8L, 5753cc, 351ci, GAS   1993-1996
  • Thunderbird - Engine: V6, 3.8L, 232ci, GAS   1988-1988
  • Thunderbird - Engine: V6, 3.8L, 3797cc, 232ci, GAS   1988-1988
Isuzu+ Expand List– Hide List
  • Pickup - Engine: L4, 2.2L, 2238cc, DIESEL   1986-1987
  • Pickup - Engine: L4, 2.3L, 2254cc, GAS   1986-1987
  • Trooper - Engine: L4, 2.2L, 2238cc, DIESEL   1986-1987
  • Trooper - Engine: L4, 2.3L, 2254cc, GAS   1986-1987
  • Trooper - Engine: L4, 2.6L, 2559cc, GAS   1988-1989
  • Trooper - Engine: V6, 2.8L, 2827cc, GAS   1989-1989
Mazda+ Expand List– Hide List
  • GLC - Engine: L4, 1.5L, 1490cc, GAS   1983-1985
Mercury+ Expand List– Hide List
  • Cougar - Engine: V6, 3.8L, 232ci, GAS   1988-1988
Mitsubishi+ Expand List– Hide List
  • Mighty Max - Engine: V6, 3.0L, 2972cc, 181ci, GAS   1990-1992
  • Montero - Engine: V6, 3.0L, 2972cc, 181ci, GAS   1989-1996
  • Montero - Engine: V6, 3.5L, 3497cc, 215ci, GAS   1994-1997
Oldsmobile+ Expand List– Hide List
  • Cutlass Supreme - Engine: V6, 3.4L, 207ci, GAS   1991-1992
Pontiac+ Expand List– Hide List
  • Grand Prix - Engine: V6, 3.4L, 207ci, GAS   1991-1992
Suzuki+ Expand List– Hide List
  • Grand Vitara - Engine: L4, 2.4L, 2393cc, GAS   2009-2013
1
1
Easy online or call-in returns.