Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Molded Heater Hose - Gates 18798

Model #: WBB2439135

MPN #: 18798

Premium Molded Heater Hose - Gates 18798

|
Questions & Answers (0)
PRICE
$15.50
Usually ships in 2 to 5 days
Premium Molded Heater Hose

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.

  • Similar to OEM specifications.
  • Has all the quality features of Gates Molded Coolant Hose.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Inside diameters range from 1/4" to 1".
  • Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 2017-10 Toyota, Prius, 4-Cyl. 1.8 L Electric Assist, Pipe-5 To Pipe-6

Vehicle Fitment: Make\Model   Year(s)
Cadillac+ Expand List– Hide List
  • Cimarron - Engine: V6, 2.8L, 173ci, GAS   1985-1988
Chevrolet+ Expand List– Hide List
  • Cavalier - Engine: V6, 2.8L, 173ci, GAS   1985-1988
Ford+ Expand List– Hide List
  • Cougar - Engine: V6, 3.8L, 232ci, GAS   1990-1990
  • Cougar - Engine: V6, 3.8L, 3797cc, 232ci, GAS   1991-1993
  • Explorer - Engine: V6, 4.0L, 245ci, FLEX   2003-2005
  • Explorer - Engine: V6, 4.0L, 245ci, GAS   2003-2005
  • Thunderbird - Engine: V6, 3.8L, 232ci, GAS   1989-1993
  • Thunderbird - Engine: V6, 3.8L, 3797cc, 232ci, GAS   1989-1990
Isuzu+ Expand List– Hide List
  • Pickup - Engine: L4, 2.3L, 2254cc, GAS   1986-1987
  • Trooper - Engine: L4, 2.3L, 2254cc, GAS   1986-1987
Lexus+ Expand List– Hide List
  • CT200h - Engine: L4, 1.8L, 1798cc, 110ci, ELECTRIC/GAS   2011-2014
  • CT200h - Engine: L4, 1.8L, 1798cc, 110ci, GAS   2011-2014
Mazda+ Expand List– Hide List
  • RX-7 - Engine: R2, 1.1L, 1146cc, GAS   1980-1982
Mercury+ Expand List– Hide List
  • Cougar - Engine: V6, 3.8L, 232ci, GAS   1989-1993
  • Mountaineer - Engine: V6, 4.0L, 245ci, FLEX   2003-2005
  • Mountaineer - Engine: V6, 4.0L, 245ci, GAS   2003-2005
Oldsmobile+ Expand List– Hide List
  • Firenza - Engine: V6, 2.8L, 173ci, GAS   1985-1987
Toyota+ Expand List– Hide List
  • Prius - Engine: L4, 1.8L, 1798cc, 110ci, ELECTRIC/GAS   2010-2017
  • Prius - Engine: L4, 1.8L, 1798cc, 110ci, GAS   2010-2017
  • Prius Plug-In - Engine: L4, 1.8L, 1798cc, 110ci, ELECTRIC/GAS   2012-2015
  • Prius Plug-In - Engine: L4, 1.8L, 1798cc, 110ci, GAS   2012-2015
  • Prius Prime - Engine: L4, 1.8L, 1798cc, 110ci, ELECTRIC/GAS   2017-2017
  • Prius Prime - Engine: L4, 1.8L, 1798cc, 110ci, GAS   2017-2017
  • Prius V - Engine: L4, 1.8L, 1798cc, 110ci, ELECTRIC/GAS   2012-2017
  • Prius V - Engine: L4, 1.8L, 1798cc, 110ci, GAS   2012-2017
  • Sienna - Engine: V6, 3.0L, 2995cc, GAS   1998-2003
1
1
Easy online or call-in returns.