Add to list
Share
Print


Model #: WBB2437381
MPN #: 18873
Premium Molded Heater Hose - Gates 18873
|
Questions & Answers (0)
PRICE
$23.00
Usually ships in 2 to 5 days
Premium Molded Heater Hose
Application Summary: 2006-03 Kia, Sorento, V-6 3.5 L, Heater Inlet
Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.
- Similar to OEM specifications.
- Has all the quality features of Gates Molded Coolant Hose.
- Engineered to resist electrochemical degradation - the leading cause of hose failure.
- Inside diameters range from 1/4" to 1".
- Meets SAE 20R3 type EC Class D-1 and D-2 specifications.
Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.
Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.
Application Summary: 2006-03 Kia, Sorento, V-6 3.5 L, Heater Inlet
Vehicle Fitment: Make\Model Year(s)
Buick
- Century - Engine: V6, 2.8L, 173ci, GAS 1982-1984
- Skylark - Engine: V6, 2.8L, 173ci, GAS 1982-1983
Chevrolet
- Celebrity - Engine: V6, 2.8L, 173ci, GAS 1982-1984
- Citation - Engine: V6, 2.8L, 173ci, GAS 1982-1983
Chrysler
- Grand Voyager - Engine: V6, 3.0L, 2972cc, 181ci, GAS 2000-2000
- Grand Voyager - Engine: V6, 3.3L, 3301cc, 201ci, CNG 2000-2000
- Grand Voyager - Engine: V6, 3.3L, 3301cc, 201ci, FLEX 2000-2000
- Grand Voyager - Engine: V6, 3.3L, 3301cc, 201ci, GAS 2000-2000
- Grand Voyager - Engine: V6, 3.8L, 3778cc, 231ci, FLEX 1997-2000
- Grand Voyager - Engine: V6, 3.8L, 3778cc, 231ci, GAS 1997-2000
- Town & Country - Engine: V6, 3.3L, 3301cc, 201ci, CNG 1996-2000
- Town & Country - Engine: V6, 3.3L, 3301cc, 201ci, FLEX 1996-2000
- Town & Country - Engine: V6, 3.3L, 3301cc, 201ci, GAS 1996-2000
- Town & Country - Engine: V6, 3.8L, 3778cc, 231ci, FLEX 1996-2000
- Town & Country - Engine: V6, 3.8L, 3778cc, 231ci, GAS 1996-2000
- Voyager - Engine: V6, 3.0L, 2972cc, 181ci, GAS 2000-2000
- Voyager - Engine: V6, 3.3L, 3301cc, 201ci, CNG 1997-2000
- Voyager - Engine: V6, 3.3L, 3301cc, 201ci, FLEX 1997-2000
- Voyager - Engine: V6, 3.3L, 3301cc, 201ci, GAS 1997-2000
Dodge
- Caravan - Engine: V6, 3.0L, 2972cc, 181ci, GAS 1996-2000
- Caravan - Engine: V6, 3.3L, 3301cc, 201ci, CNG 1997-2000
- Caravan - Engine: V6, 3.3L, 3301cc, 201ci, FLEX 1997-2000
- Caravan - Engine: V6, 3.3L, 3301cc, 201ci, GAS 1997-2000
- Caravan - Engine: V6, 3.8L, 3778cc, 231ci, FLEX 1997-1999
- Caravan - Engine: V6, 3.8L, 3778cc, 231ci, GAS 1997-1999
- Grand Caravan - Engine: V6, 3.0L, 2972cc, 181ci, GAS 1997-2000
- Grand Caravan - Engine: V6, 3.3L, 3301cc, 201ci, CNG 1997-2000
- Grand Caravan - Engine: V6, 3.3L, 3301cc, 201ci, FLEX 1997-2000
- Grand Caravan - Engine: V6, 3.3L, 3301cc, 201ci, GAS 1997-2000
- Grand Caravan - Engine: V6, 3.8L, 3778cc, 231ci, FLEX 1997-2000
- Grand Caravan - Engine: V6, 3.8L, 3778cc, 231ci, GAS 1997-2000
Kia
- Sorento - Engine: V6, 3.5L, 3497cc, GAS 2003-2006
Nissan
- D21 - Engine: V6, 3.0L, 2960cc, 181ci, GAS 1990-1994
- Pathfinder - Engine: V6, 3.0L, 2960cc, 181ci, GAS 1990-1995
- Pickup - Engine: V6, 3.0L, 2960cc, 181ci, GAS 1995-1995
Oldsmobile
- Cutlass Ciera - Engine: V6, 2.8L, 173ci, GAS 1982-1984
- Omega - Engine: V6, 2.8L, 173ci, GAS 1982-1983
Plymouth
- Grand Voyager - Engine: V6, 3.0L, 2972cc, 181ci, GAS 1997-2000
- Grand Voyager - Engine: V6, 3.3L, 3301cc, 201ci, CNG 1997-2000
- Grand Voyager - Engine: V6, 3.3L, 3301cc, 201ci, FLEX 1997-2000
- Grand Voyager - Engine: V6, 3.3L, 3301cc, 201ci, GAS 1997-2000
- Grand Voyager - Engine: V6, 3.8L, 3778cc, 231ci, FLEX 1997-1999
- Grand Voyager - Engine: V6, 3.8L, 3778cc, 231ci, GAS 1997-1999
- Voyager - Engine: V6, 3.0L, 2972cc, 181ci, GAS 1997-2000
- Voyager - Engine: V6, 3.3L, 3301cc, 201ci, CNG 1997-2000
- Voyager - Engine: V6, 3.3L, 3301cc, 201ci, FLEX 1997-2000
- Voyager - Engine: V6, 3.3L, 3301cc, 201ci, GAS 1997-2000
- Voyager - Engine: V6, 3.8L, 230ci, GAS 1998-1998
- Voyager - Engine: V6, 3.8L, 3778cc, 231ci, FLEX 1997, 1999-1999
- Voyager - Engine: V6, 3.8L, 3778cc, 231ci, GAS 1997, 1999-1999
Pontiac
- 6000 - Engine: V6, 2.8L, 173ci, GAS 1982-1984
- Phoenix - Engine: V6, 2.8L, 173ci, GAS 1982-1983
1
1