Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Molded Heater Hose - Gates 18874

Model #: WBB2440533

MPN #: 18874

Premium Molded Heater Hose - Gates 18874

|
Questions & Answers (0)
PRICE
$29.95
Out of stock, expected on or around 04/18/2023
Premium Molded Heater Hose

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.

  • Similar to OEM specifications.
  • Has all the quality features of Gates Molded Coolant Hose.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Inside diameters range from 1/4" to 1".
  • Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 2006-03 Hyundai, Accent, 4-Cyl. 1.6 L, Heater To Tee-1

Vehicle Fitment: Make\Model   Year(s)
Hyundai+ Expand List– Hide List
  • Accent - Engine: L4, 1.6L, 1599cc, GAS   2006-2006
  • Accent - Engine: L4, 1.6L, 1600cc, GAS   2001, 2003-2006
Mazda+ Expand List– Hide List
  • GLC - Engine: L4, 1.5L, 1490cc, GAS   1981-1981
Toyota+ Expand List– Hide List
  • Corolla - Engine: L4, 1.6L, 1587cc, GAS   1984-1988
1
1
Easy online or call-in returns.