Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Molded Heater Hose - Gates 19005

Model #: WBB2439006

MPN #: 19005

Premium Molded Heater Hose - Gates 19005

|
Questions & Answers (0)
PRICE
$18.75
Usually ships in 2 to 5 days
Premium Molded Heater Hose

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.

  • Similar to OEM specifications.
  • Has all the quality features of Gates Molded Coolant Hose.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Inside diameters range from 1/4" to 1".
  • Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 2006-02 Jeep, Liberty, V-6 3.7 L, Heater To Pipe-2

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • Grand Voyager - Engine: V6, 3.8L, 3778cc, 231ci, FLEX   2001-2002
  • Grand Voyager - Engine: V6, 3.8L, 3778cc, 231ci, GAS   2001-2002
  • Town & Country - Engine: V6, 3.3L, 3301cc, 201ci, CNG   2001-2007
  • Town & Country - Engine: V6, 3.3L, 3301cc, 201ci, FLEX   2001-2007
  • Town & Country - Engine: V6, 3.3L, 3301cc, 201ci, GAS   2001-2007
  • Town & Country - Engine: V6, 3.8L, 3778cc, 231ci, FLEX   2001-2007
  • Town & Country - Engine: V6, 3.8L, 3778cc, 231ci, GAS   2001-2007
  • Voyager - Engine: V6, 3.3L, 3301cc, 201ci, CNG   2001-2005
  • Voyager - Engine: V6, 3.3L, 3301cc, 201ci, FLEX   2001-2005
  • Voyager - Engine: V6, 3.3L, 3301cc, 201ci, GAS   2001-2005
Dodge+ Expand List– Hide List
  • Caravan - Engine: V6, 3.3L, 3301cc, 201ci, CNG   2001-2007
  • Caravan - Engine: V6, 3.3L, 3301cc, 201ci, FLEX   2001-2007
  • Caravan - Engine: V6, 3.3L, 3301cc, 201ci, GAS   2001-2007
  • Grand Caravan - Engine: V6, 3.3L, 3301cc, 201ci, CNG   2001-2007
  • Grand Caravan - Engine: V6, 3.3L, 3301cc, 201ci, FLEX   2001-2007
  • Grand Caravan - Engine: V6, 3.3L, 3301cc, 201ci, GAS   2001-2007
  • Grand Caravan - Engine: V6, 3.8L, 3778cc, 231ci, FLEX   2001-2007
  • Grand Caravan - Engine: V6, 3.8L, 3778cc, 231ci, GAS   2001-2007
Ford+ Expand List– Hide List
  • Explorer - Engine: V6, 4.0L, 245ci, FLEX   2000-2001, 2003-2005
  • Explorer - Engine: V6, 4.0L, 245ci, GAS   2000-2001, 2003-2005
  • Explorer Sport - Engine: V6, 4.0L, 245ci, FLEX   2001-2001
  • Explorer Sport - Engine: V6, 4.0L, 245ci, GAS   2001-2001
  • Explorer Sport Trac - Engine: V6, 4.0L, 245ci, FLEX   2001-2001
  • Explorer Sport Trac - Engine: V6, 4.0L, 245ci, GAS   2001-2001
Jeep+ Expand List– Hide List
  • Liberty - Engine: V6, 3.7L, 226ci, GAS   2002-2006
  • TJ - Engine: L4, 2.4L, 148ci, GAS   2003, 2005-2006
  • Wrangler - Engine: L4, 2.4L, 148ci, GAS   2003-2006
Mercury+ Expand List– Hide List
  • Mountaineer - Engine: V6, 4.0L, 245ci, FLEX   1999-2001, 2003-2005
  • Mountaineer - Engine: V6, 4.0L, 245ci, GAS   1999-2001, 2003-2005
Toyota+ Expand List– Hide List
  • Pickup - Engine: L4, 2.2L, 2188cc, DIESEL   1981-1983
  • Pickup - Engine: L4, 2.4L, 2366cc, DIESEL   1981-1983
  • Pickup - Engine: L4, 2.4L, 2366cc, GAS   1981-1983
1
1
Easy online or call-in returns.