Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Molded Heater Hose - Gates 19054

Model #: WBB2437382

MPN #: 19054

Premium Molded Heater Hose - Gates 19054

|
Questions & Answers (0)
PRICE
$29.95
Usually ships in 2 to 5 days
Premium Molded Heater Hose

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.

  • Similar to OEM specifications.
  • Has all the quality features of Gates Molded Coolant Hose.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Inside diameters range from 1/4" to 1".
  • Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 1999-1995 Chevrolet, Lumina, V-6 3.1 L, Heater To Pipe-2

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Century - Engine: V6, 3.1L, 189ci, FLEX   1997-1999
  • Century - Engine: V6, 3.1L, 189ci, GAS   1997-1999
  • Regal - Engine: V6, 3.1L, 189ci, FLEX   1994, 1996-1996
  • Regal - Engine: V6, 3.1L, 189ci, GAS   1994, 1996-1996
Chevrolet+ Expand List– Hide List
  • Lumina - Engine: V6, 3.1L, 189ci, FLEX   1995-1999
  • Lumina - Engine: V6, 3.1L, 189ci, GAS   1995-1999
  • Monte Carlo - Engine: V6, 3.1L, 189ci, FLEX   1995-1999
  • Monte Carlo - Engine: V6, 3.1L, 189ci, GAS   1995-1999
Oldsmobile+ Expand List– Hide List
  • Cutlass - Engine: V6, 3.1L, 189ci, FLEX   1994, 1996-1996, 1998-1998
  • Cutlass - Engine: V6, 3.1L, 189ci, GAS   1994, 1996-1996, 1998-1998
  • Cutlass Supreme - Engine: V6, 3.1L, 189ci, FLEX   1994, 1996-1997
  • Cutlass Supreme - Engine: V6, 3.1L, 189ci, GAS   1994, 1996-1997
Pontiac+ Expand List– Hide List
  • Grand Prix - Engine: V6, 3.1L, 189ci, FLEX   1994, 1996-1999
  • Grand Prix - Engine: V6, 3.1L, 189ci, GAS   1994, 1996-1999
1
1
Easy online or call-in returns.