Add to list
Share
Print


Model #: WBB2437375
MPN #: 19065
Premium Molded Heater Hose - Gates 19065
|
Questions & Answers (0)
PRICE
$24.00
Usually ships in 2 to 5 days
Premium Molded Heater Hose
Application Summary: 2000-1996 Ford, Taurus, V-6 3.0 L, Pipe-1 To W.P.
Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.
- Similar to OEM specifications.
- Has all the quality features of Gates Molded Coolant Hose.
- Engineered to resist electrochemical degradation - the leading cause of hose failure.
- Inside diameters range from 1/4" to 1".
- Meets SAE 20R3 type EC Class D-1 and D-2 specifications.
Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.
Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.
Application Summary: 2000-1996 Ford, Taurus, V-6 3.0 L, Pipe-1 To W.P.
Vehicle Fitment: Make\Model Year(s)
Chrysler
- Voyager - Engine: L4, 2.4L, 2429cc, 148ci, GAS 2000-2000
Dodge
- Caravan - Engine: L4, 2.4L, 2429cc, 148ci, GAS 1997-2000
- Grand Caravan - Engine: L4, 2.4L, 2429cc, 148ci, GAS 1997-1997
Ford
- Sable - Engine: V6, 3.0L, 2968cc, 181ci, FLEX 1996, 1998-2000
- Sable - Engine: V6, 3.0L, 2968cc, 181ci, GAS 1996, 1998-2000
- Taurus - Engine: V6, 3.0L, 2968cc, 181ci, FLEX 1996-2000
- Taurus - Engine: V6, 3.0L, 2968cc, 181ci, GAS 1996-2000
Hyundai
- Accent - Engine: L4, 1.5L, 1495cc, GAS 1995-1996, 1998-2003
- Accent - Engine: L4, 1.6L, 1600cc, GAS 2001-2002
Mercury
- Sable - Engine: V6, 3.0L, 2968cc, 181ci, FLEX 1996-2000
- Sable - Engine: V6, 3.0L, 2968cc, 181ci, GAS 1996-2000
Plymouth
- Grand Voyager - Engine: L4, 2.4L, 2429cc, 148ci, GAS 1997-1997
- Voyager - Engine: L4, 2.4L, 2429cc, 148ci, GAS 1997-2000
1
1