Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Molded Heater Hose - Gates 19156

Model #: WBB2439007

MPN #: 19156

Premium Molded Heater Hose - Gates 19156

|
Questions & Answers (0)
PRICE
$17.50
Usually ships in 2 to 5 days
Premium Molded Heater Hose

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.

  • Similar to OEM specifications.
  • Has all the quality features of Gates Molded Coolant Hose.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Inside diameters range from 1/4" to 1".
  • Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 2003-00 Ford, Focus, 4-Cyl. 2.0 L, Connector To Thermostat

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • Concorde - Engine: V6, 3.3L, 3301cc, 201ci, CNG   1993-1996
  • Concorde - Engine: V6, 3.3L, 3301cc, 201ci, FLEX   1993-1996
  • Concorde - Engine: V6, 3.3L, 3301cc, 201ci, GAS   1993-1996
  • Intrepid - Engine: V6, 3.3L, 201ci, FLEX   1994-1995
  • Intrepid - Engine: V6, 3.3L, 201ci, GAS   1994-1995
  • Intrepid - Engine: V6, 3.3L, 3301cc, 201ci, CNG   1993, 1995-1997
  • Intrepid - Engine: V6, 3.3L, 3301cc, 201ci, FLEX   1993, 1995-1997
  • Intrepid - Engine: V6, 3.3L, 3301cc, 201ci, GAS   1993, 1995-1997
Dodge+ Expand List– Hide List
  • Intrepid - Engine: V6, 3.3L, 3301cc, 201ci, CNG   1993-1997
  • Intrepid - Engine: V6, 3.3L, 3301cc, 201ci, FLEX   1993-1997
  • Intrepid - Engine: V6, 3.3L, 3301cc, 201ci, GAS   1993-1997
Eagle+ Expand List– Hide List
  • Vision - Engine: V6, 3.3L, 3301cc, 201ci, CNG   1993-1997
  • Vision - Engine: V6, 3.3L, 3301cc, 201ci, FLEX   1993-1997
  • Vision - Engine: V6, 3.3L, 3301cc, 201ci, GAS   1993-1997
Ford+ Expand List– Hide List
  • Focus - Engine: L4, 2.0L, 1989cc, 121ci, BI-FUEL   2000-2003
  • Focus - Engine: L4, 2.0L, 1989cc, 121ci, GAS   2000-2003
Jeep+ Expand List– Hide List
  • Grand Cherokee - Engine: V8, 4.7L, 287ci, FLEX   1999-2003
  • Grand Cherokee - Engine: V8, 4.7L, 287ci, GAS   1999-2003
1
1
Easy online or call-in returns.