Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Molded Heater Hose - Gates 19288

Model #: WBB2437163

MPN #: 19288

Premium Molded Heater Hose - Gates 19288

|
Questions & Answers (0)
PRICE
$35.95
Usually ships in 2 to 5 days
Premium Molded Heater Hose

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.

  • Similar to OEM specifications.
  • Has all the quality features of Gates Molded Coolant Hose.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Inside diameters range from 1/4" to 1".
  • Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 2005-02 Buick, Rendezvous, V-6 3.4 L, Heater To Pipe-1

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Rendezvous - Engine: V6, 3.4L, 207ci, GAS   2002-2005
Chevrolet+ Expand List– Hide List
  • Venture - Engine: V6, 3.4L, 207ci, GAS   2005-2005
Pontiac+ Expand List– Hide List
  • Aztek - Engine: V6, 3.4L, 207ci, GAS   2001-2005
  • Montana - Engine: V6, 3.4L, 207ci, GAS   2005-2005
1
1
Easy online or call-in returns.