Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Molded Heater Hose - Gates 19330

Model #: WBB2439015

MPN #: 19330

Premium Molded Heater Hose - Gates 19330

|
Questions & Answers (0)
PRICE
$9.00
Usually ships in 2 to 5 days
Premium Molded Heater Hose

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.

  • Similar to OEM specifications.
  • Has all the quality features of Gates Molded Coolant Hose.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Inside diameters range from 1/4" to 1".
  • Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 2005-01 Honda, Civic, 4-Cyl. 1.7 L, Valve To 4-Way Water Joint

Vehicle Fitment: Make\Model   Year(s)
Acura+ Expand List– Hide List
  • EL - Engine: L4, 1.7L, 1668cc, CNG   2001-2005
  • EL - Engine: L4, 1.7L, 1668cc, GAS   2001-2005
Honda+ Expand List– Hide List
  • Civic - Engine: L4, 1.7L, 1668cc, CNG   2001, 2005-2005
  • Civic - Engine: L4, 1.7L, 1668cc, GAS   2001, 2005-2005
  • Civic - Engine: L4, 1.7L, 1700cc, CNG   2002-2004
  • Civic - Engine: L4, 1.7L, 1700cc, GAS   2002-2004
1
1
Easy online or call-in returns.