Add to list
Share
Print


Model #: WBB2438953
MPN #: 19388
Premium Molded Heater Hose - Gates 19388
|
Questions & Answers (0)
PRICE
$66.95
Out of stock, expected on or around 04/28/2023
Premium Molded Heater Hose
Application Summary: 2013-04 Cadillac, CTS, V-6 3.6 L, Eng. To Heater
Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.
- Similar to OEM specifications.
- Has all the quality features of Gates Molded Coolant Hose.
- Engineered to resist electrochemical degradation - the leading cause of hose failure.
- Inside diameters range from 1/4" to 1".
- Meets SAE 20R3 type EC Class D-1 and D-2 specifications.
Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.
Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.
Application Summary: 2013-04 Cadillac, CTS, V-6 3.6 L, Eng. To Heater
Vehicle Fitment: Make\Model Year(s)
Cadillac
- CTS - Engine: V6, 2.8L, 2792cc, 170ci, GAS 2005-2007
- CTS - Engine: V6, 3.0L, 182ci, FLEX 2010-2014
- CTS - Engine: V6, 3.0L, 182ci, GAS 2010-2014
- CTS - Engine: V6, 3.0L, 2994cc, 183ci, GAS 2011-2013
- CTS - Engine: V6, 3.6L, 3564cc, 217ci, BI-FUEL 2004-2014
- CTS - Engine: V6, 3.6L, 3564cc, 217ci, FLEX 2004-2014
- CTS - Engine: V6, 3.6L, 3564cc, 217ci, GAS 2004-2014
- SRX - Engine: V6, 3.6L, 3564cc, 217ci, BI-FUEL 2004-2009
- SRX - Engine: V6, 3.6L, 3564cc, 217ci, FLEX 2004-2009
- SRX - Engine: V6, 3.6L, 3564cc, 217ci, GAS 2004-2009
- STS - Engine: V6, 3.6L, 3564cc, 217ci, BI-FUEL 2005-2011
- STS - Engine: V6, 3.6L, 3564cc, 217ci, FLEX 2005-2011
- STS - Engine: V6, 3.6L, 3564cc, 217ci, GAS 2005-2011
1
1