Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Molded Heater Hose - Gates 19402

Model #: WBB2439216

MPN #: 19402

Premium Molded Heater Hose - Gates 19402

|
Questions & Answers (0)
PRICE
$14.00
Usually ships in 2 to 5 days
Premium Molded Heater Hose

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.

  • Similar to OEM specifications.
  • Has all the quality features of Gates Molded Coolant Hose.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Inside diameters range from 1/4" to 1".
  • Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 2009-04 Toyota, Prius, 4-Cyl. 1.5 L Electric Assist, Coolant Heat Storage Tank To Aux. W.P.

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Terraza - Engine: V6, 3.5L, 213ci, GAS   2005-2006
  • Terraza - Engine: V6, 3.9L, 3880cc, 237ci, FLEX   2007-2007
  • Terraza - Engine: V6, 3.9L, 3880cc, 237ci, GAS   2007-2007
Chevrolet+ Expand List– Hide List
  • Uplander - Engine: V6, 3.5L, 213ci, GAS   2005-2006
  • Uplander - Engine: V6, 3.9L, 3880cc, 237ci, FLEX   2007-2009
  • Uplander - Engine: V6, 3.9L, 3880cc, 237ci, GAS   2007-2009
Pontiac+ Expand List– Hide List
  • Montana - Engine: V6, 3.5L, 213ci, GAS   2005-2006
  • Montana - Engine: V6, 3.5L, 3498cc, 213ci, GAS   2005-2006
  • Montana - Engine: V6, 3.9L, 3880cc, 237ci, FLEX   2007-2009
  • Montana - Engine: V6, 3.9L, 3880cc, 237ci, GAS   2007-2009
Saturn+ Expand List– Hide List
  • Relay - Engine: V6, 3.5L, 213ci, GAS   2005-2006
  • Relay - Engine: V6, 3.9L, 3880cc, 237ci, FLEX   2007-2007
  • Relay - Engine: V6, 3.9L, 3880cc, 237ci, GAS   2007-2007
Toyota+ Expand List– Hide List
  • Prius - Engine: L4, 1.5L, 1497cc, ELECTRIC/GAS   2004-2009
1
1
Easy online or call-in returns.