Add to list
Share
Print


Model #: WBB2437318
MPN #: 19468
Premium Molded Heater Hose - Gates 19468
|
Questions & Answers (0)
PRICE
$42.95
Out of stock, please check back soon.
Premium Molded Heater Hose
Application Summary: 2012-07 Lexus, ES350, V-6 3.5 L, Heater Inlet
Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.
- Similar to OEM specifications.
- Has all the quality features of Gates Molded Coolant Hose.
- Engineered to resist electrochemical degradation - the leading cause of hose failure.
- Inside diameters range from 1/4" to 1".
- Meets SAE 20R3 type EC Class D-1 and D-2 specifications.
Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.
Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.
Application Summary: 2012-07 Lexus, ES350, V-6 3.5 L, Heater Inlet
Vehicle Fitment: Make\Model Year(s)
Lexus
- ES350 - Engine: V6, 3.5L, 3456cc, ELECTRIC/GAS 2007-2012
- ES350 - Engine: V6, 3.5L, 3456cc, GAS 2007-2012
Toyota
- Avalon - Engine: V6, 3.5L, 3456cc, ELECTRIC/GAS 2005-2012
- Avalon - Engine: V6, 3.5L, 3456cc, GAS 2005-2012
- Camry - Engine: V6, 3.5L, 3456cc, ELECTRIC/GAS 2007-2011
- Camry - Engine: V6, 3.5L, 3456cc, GAS 2007-2011
This product will be restocked soon
Notify mewhen this product is back in stock
Upgrade or save on comparable products