Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Molded Heater Hose - Gates 19479

Model #: WBB2439075

MPN #: 19479

Premium Molded Heater Hose - Gates 19479

|
Questions & Answers (0)
PRICE
$14.00
Usually ships in 2 to 5 days
Premium Molded Heater Hose

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.

  • Similar to OEM specifications.
  • Has all the quality features of Gates Molded Coolant Hose.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Inside diameters range from 1/4" to 1".
  • Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 2008-07 Dodge, Caliber, 4-Cyl. 2.0 L, Heater Outlet

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • Sebring - Engine: L4, 2.4L, 2360cc, 144ci, FLEX   2007-2008
  • Sebring - Engine: L4, 2.4L, 2360cc, 144ci, GAS   2007-2008
Dodge+ Expand List– Hide List
  • Avenger - Engine: L4, 2.4L, 2360cc, 144ci, FLEX   2008-2008
  • Avenger - Engine: L4, 2.4L, 2360cc, 144ci, GAS   2008-2008
  • Caliber - Engine: L4, 1.8L, 1798cc, 110ci, GAS   2007-2008
  • Caliber - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2007-2008
  • Caliber - Engine: L4, 2.4L, 2360cc, 144ci, FLEX   2007-2008
  • Caliber - Engine: L4, 2.4L, 2360cc, 144ci, GAS   2007-2008
Jeep+ Expand List– Hide List
  • Compass - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2007-2008
  • Compass - Engine: L4, 2.4L, 2360cc, 144ci, FLEX   2007-2008
  • Compass - Engine: L4, 2.4L, 2360cc, 144ci, GAS   2007-2008
  • Patriot - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2007-2008
  • Patriot - Engine: L4, 2.4L, 2360cc, 144ci, FLEX   2007-2008
  • Patriot - Engine: L4, 2.4L, 2360cc, 144ci, GAS   2007-2008
1
1
Easy online or call-in returns.