Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Molded Heater Hose - Gates 19500

Model #: WBB2437237

MPN #: 19500

Premium Molded Heater Hose - Gates 19500

|
Questions & Answers (0)
PRICE
$26.95
Usually ships in 2 to 5 days
Premium Molded Heater Hose

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.

  • Similar to OEM specifications.
  • Has all the quality features of Gates Molded Coolant Hose.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Inside diameters range from 1/4" to 1".
  • Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 2010-07 Chevrolet, Cobalt, 4-Cyl. 2.2 L, Heater To Thermostat

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Cobalt - Engine: L4, 2.2L, 2198cc, 134ci, BI-FUEL   2005-2010
  • Cobalt - Engine: L4, 2.2L, 2198cc, 134ci, DIESEL   2005-2010
  • Cobalt - Engine: L4, 2.2L, 2198cc, 134ci, FLEX   2005-2010
  • Cobalt - Engine: L4, 2.2L, 2198cc, 134ci, GAS   2005-2010
  • Cobalt - Engine: L4, 2.4L, 2384cc, 145ci, ELECTRIC/GAS   2006-2008
  • Cobalt - Engine: L4, 2.4L, 2384cc, 145ci, FLEX   2006-2008
  • Cobalt - Engine: L4, 2.4L, 2384cc, 145ci, GAS   2006-2008
Pontiac+ Expand List– Hide List
  • G5 - Engine: L4, 2.2L, 2198cc, 134ci, BI-FUEL   2007-2010
  • G5 - Engine: L4, 2.2L, 2198cc, 134ci, DIESEL   2007-2010
  • G5 - Engine: L4, 2.2L, 2198cc, 134ci, FLEX   2007-2010
  • G5 - Engine: L4, 2.2L, 2198cc, 134ci, GAS   2007-2010
  • G5 - Engine: L4, 2.4L, 2384cc, 145ci, ELECTRIC/GAS   2007-2008
  • G5 - Engine: L4, 2.4L, 2384cc, 145ci, FLEX   2007-2008
  • G5 - Engine: L4, 2.4L, 2384cc, 145ci, GAS   2007-2008
  • Pursuit - Engine: L4, 2.2L, 2198cc, 134ci, BI-FUEL   2005-2006
  • Pursuit - Engine: L4, 2.2L, 2198cc, 134ci, DIESEL   2005-2006
  • Pursuit - Engine: L4, 2.2L, 2198cc, 134ci, FLEX   2005-2006
  • Pursuit - Engine: L4, 2.2L, 2198cc, 134ci, GAS   2005-2006
  • Pursuit - Engine: L4, 2.4L, 2384cc, 145ci, ELECTRIC/GAS   2006-2006
  • Pursuit - Engine: L4, 2.4L, 2384cc, 145ci, FLEX   2006-2006
  • Pursuit - Engine: L4, 2.4L, 2384cc, 145ci, GAS   2006-2006
1
1
Easy online or call-in returns.