Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Molded Heater Hose - Gates 19692

Model #: WBB2436418

MPN #: 19692

Premium Molded Heater Hose - Gates 19692

|
Questions & Answers (0)
PRICE
$26.95
Usually ships in 2 to 5 days
Premium Molded Heater Hose

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.

  • Similar to OEM specifications.
  • Has all the quality features of Gates Molded Coolant Hose.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Inside diameters range from 1/4" to 1".
  • Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 2003-1999 Ford, Windstar, V-6 3.8 L, Heater To Tee-2

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Cougar - Engine: V6, 3.8L, 3797cc, 232ci, GAS   1994-1994
  • Thunderbird - Engine: V6, 3.8L, 232ci, GAS   1994-1997
  • Windstar - Engine: V6, 3.8L, 232ci, GAS   1999-2003
Mercury+ Expand List– Hide List
  • Cougar - Engine: V6, 3.8L, 232ci, GAS   1994-1997
Saturn+ Expand List– Hide List
  • Vue - Engine: L4, 2.4L, 2384cc, 145ci, ELECTRIC/GAS   2007-2009
  • Vue - Engine: L4, 2.4L, 2384cc, 145ci, FLEX   2007-2009
  • Vue - Engine: L4, 2.4L, 2384cc, 145ci, GAS   2007-2009
1
1
Easy online or call-in returns.