Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Molded Heater Hose - Gates 19764

Model #: WBB2437073

MPN #: 19764

Premium Molded Heater Hose - Gates 19764

|
Questions & Answers (0)
PRICE
$21.50
Usually ships in 2 to 5 days
Premium Molded Heater Hose

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.

  • Similar to OEM specifications.
  • Has all the quality features of Gates Molded Coolant Hose.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Inside diameters range from 1/4" to 1".
  • Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 2002-1995 Mercury, Grand Marquis, V-8 4.6 L, Heater To Intake Manifold

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Crown Victoria - Engine: V8, 4.6L, 281ci, CNG   1995-2002, 2007-2011
  • Crown Victoria - Engine: V8, 4.6L, 281ci, FLEX   1995-2002, 2007-2011
  • Crown Victoria - Engine: V8, 4.6L, 281ci, GAS   1995-2002, 2007-2011
  • Grand Marquis - Engine: V8, 4.6L, 281ci, CNG   1995-2002
  • Grand Marquis - Engine: V8, 4.6L, 281ci, FLEX   1995-2002
  • Grand Marquis - Engine: V8, 4.6L, 281ci, GAS   1995-2002
  • Mystique - Engine: V6, 2.5L, 2450cc, 155ci, GAS   1998-1998
Lincoln+ Expand List– Hide List
  • Town Car - Engine: V8, 4.6L, 281ci, CNG   1995-1997
  • Town Car - Engine: V8, 4.6L, 281ci, FLEX   1995-1997
  • Town Car - Engine: V8, 4.6L, 281ci, GAS   1995-1997
Mercury+ Expand List– Hide List
  • Grand Marquis - Engine: V8, 4.6L, 281ci, CNG   1995-2002, 2007-2010
  • Grand Marquis - Engine: V8, 4.6L, 281ci, FLEX   1995-2002, 2007-2010
  • Grand Marquis - Engine: V8, 4.6L, 281ci, GAS   1995-2002, 2007-2010
1
1
Easy online or call-in returns.