Add to list
Share
Print


Model #: WBB2440446
MPN #: 19810
Premium Molded Heater Hose - Gates 19810
|
Questions & Answers (0)
PRICE
$18.25
Out of stock, expected on or around 04/28/2023
Premium Molded Heater Hose
Application Summary: 2002-00 Chevrolet, Cavalier, 4-Cyl. 2.2 L, Pipe-3 To Heater
Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.
- Similar to OEM specifications.
- Has all the quality features of Gates Molded Coolant Hose.
- Engineered to resist electrochemical degradation - the leading cause of hose failure.
- Inside diameters range from 1/4" to 1".
- Meets SAE 20R3 type EC Class D-1 and D-2 specifications.
Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.
Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.
Application Summary: 2002-00 Chevrolet, Cavalier, 4-Cyl. 2.2 L, Pipe-3 To Heater
Vehicle Fitment: Make\Model Year(s)
Chevrolet
- Cavalier - Engine: L4, 2.2L, 2190cc, 134ci, BI-FUEL 2000-2002
- Cavalier - Engine: L4, 2.2L, 2190cc, 134ci, FLEX 2000-2002
- Cavalier - Engine: L4, 2.2L, 2190cc, 134ci, GAS 2000-2002
Nissan
- Altima - Engine: V6, 3.5L, 3498cc, ELECTRIC/GAS 2007-2009
- Altima - Engine: V6, 3.5L, 3498cc, GAS 2007-2009
Pontiac
- Sunfire - Engine: L4, 2.2L, 2190cc, 134ci, BI-FUEL 2000-2002
- Sunfire - Engine: L4, 2.2L, 2190cc, 134ci, FLEX 2000-2002
- Sunfire - Engine: L4, 2.2L, 2190cc, 134ci, GAS 2000-2002
1
1