Add to list
Share
Print


Model #: WBB2440713
MPN #: 19917
Premium Molded Heater Hose - Gates 19917
|
Questions & Answers (0)
PRICE
$14.50
Usually ships in 2 to 5 days
Premium Molded Heater Hose
Application Summary: 2013-08 Nissan, Rogue, 4-Cyl. 2.5 L, Heater Inlet
Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.
- Similar to OEM specifications.
- Has all the quality features of Gates Molded Coolant Hose.
- Engineered to resist electrochemical degradation - the leading cause of hose failure.
- Inside diameters range from 1/4" to 1".
- Meets SAE 20R3 type EC Class D-1 and D-2 specifications.
Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.
Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.
Application Summary: 2013-08 Nissan, Rogue, 4-Cyl. 2.5 L, Heater Inlet
Vehicle Fitment: Make\Model Year(s)
Nissan
- Rogue - Engine: L4, 2.5L, 2488cc, 152ci, CNG 2008-2013
- Rogue - Engine: L4, 2.5L, 2488cc, 152ci, DIESEL 2008-2013
- Rogue - Engine: L4, 2.5L, 2488cc, 152ci, ELECTRIC/GAS 2008-2013
- Rogue - Engine: L4, 2.5L, 2488cc, 152ci, FLEX 2008-2013
- Rogue - Engine: L4, 2.5L, 2488cc, 152ci, GAS 2008-2013
- Rogue - Engine: L4, 2.5L, 2488cc, 152ci, LPG 2008-2013
1
1