Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Molded Heater Hose - Gates 19929

Model #: WBB2439070

MPN #: 19929

Premium Molded Heater Hose - Gates 19929

|
Questions & Answers (0)
PRICE
$13.25
Usually ships in 2 to 5 days
Premium Molded Heater Hose

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.

  • Similar to OEM specifications.
  • Has all the quality features of Gates Molded Coolant Hose.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Inside diameters range from 1/4" to 1".
  • Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 2008-1998 Subaru, Forester, 4-Cyl. 2.5 L, Eng. To Oil Cooler Pipe-1

Vehicle Fitment: Make\Model   Year(s)
Subaru+ Expand List– Hide List
  • Forester - Engine: H4, 2.5L, 2458cc, GAS   1998-2008
  • Impreza - Engine: H4, 2.0L, 1994cc, GAS   2002-2005
  • Impreza - Engine: H4, 2.5L, 2458cc, GAS   2004-2014
  • WRX - Engine: H4, 2.5L, 2458cc, GAS   2012-2016
  • WRX STI - Engine: H4, 2.5L, 2458cc, GAS   2013-2018
1
1
Easy online or call-in returns.