Features:
- Outer: 100% Cotton Nomex Twill
- Liner: 100% Proban cotton twill with modacrylic padding
- Flame Resistant for 25 - 50 washings
- Thread made of Nomex® IIIA brand fiber Nomex® is a registered trademark of E.I. du Pont de Nemours and Company.
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Cold Weather Liner |
| Reflective Tape | Yes |
| Color | Blue |
| Thermal | Yes |
| Style | Over The Head |
| Insulated | Yes |
| Closure Type | Hook & Loop |
| High Visibility | No |
| Material | Cotton Twill |
| Description | Shoulder-Length Winter Liner |
| Gender | Unisex |
| Package Quantity | 6 |
| Manufacturers Part Number | SX700 |
| Covers | Head And Neck |
| Lining Material | Thinsulate |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Brand | OccuNomix |
Compliance & Certifications
| Certifications | ASTM F1506 |