Features:
- 100% cotton PROBAN® FR-7A
- Flame resistant for 25-50 washings
- Thread made of Nomex® IIIA brand fiber
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Cold Weather Liner |
| Reflective Tape | No |
| Color | Black |
| Thermal | Yes |
| Adjustment Type | Adjustable Hook-And-Loop |
| Style | Over The Head |
| Insulated | Yes |
| Closure Type | Hook & Loop |
| High Visibility | No |
| Material | Cotton Twill |
| Description | Mid-Length Winter Liner |
| Package Quantity | 6 |
| Gender | Unisex |
| Manufacturers Part Number | LP690 |
| Covers | Head |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Brand | OccuNomix |
Compliance & Certifications
| Certifications | ASTM F1506 |