Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB550117GN

MPN #: QUS255-GREEN

Global Industrial™ Plastic Hang & Stack Bin, 16"L x 11"W x 8"H, Green - Pkg Qty 4

Product Description
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. FDA Compliant Resin & Colorant. Includes a full-width hanger lip for use with louvers below. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. Stacking bins are available in Beige, Black, Blue, Green, Red or Yellow.

PRICE
$58.00  Sold in packages of 4 / $14.50 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
$58.00
Buy 3 pkgs - 5 pkgs
$56.00Save $2.00 (3%)
Buy 6+ pkgs
$54.00Save $4.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width11 in
Height8 in
Size (L x W x H)16 x 11 x 8 in
Inside Length15-1/8 in
Inside Width10 in
Inside Height7-3/4 in
Stacked Weight Capacity80 lbs
Weight Capacity75 lbs
Weight0.3 lbs

Product Details

Assembly RequiredNo
TypeColored Bin
ColorGreen
SeriesPremium
Number of Divider Slots3
MaterialPlastic
Package Quantity4
Manufacturers Part NumberQUS255-GREEN
Stack and/or NestHang & Stack
BrandQuantum Storage Systems
Number of Stacks6

Compliance & Certifications

CertificationsFDA Compliant