Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB550121BG

MPN #: QUS270-IVORY

Quantum Storage® Plastic Hang & Stack Bin, 18"L x 16-1/2"W x 11"H, Ivory - Pkg Qty 3

Product Description
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. FDA Compliant Resin & Colorant. Includes a full-width hanger lip for use with louvers below. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. Stacking bins are available in Beige, Black, Blue, Green, Red or Yellow.

PRICE
$80.85  Sold in packages of 3 / $26.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width16-1/2 in
Height11 in
Size (L x W x H)18 x 16-1/2 x 11 in
Inside Length17-1/8 in
Inside Width14-3/4 in
Inside Height10-1/4 in
Stacked Weight Capacity80 lbs
Weight Capacity75 lbs
Weight4 lbs

Product Details

Assembly RequiredNo
TypeColored Bin
ColorIvory
SeriesPremium
Number of Divider Slots3
MaterialPlastic
Package Quantity3
Manufacturers Part NumberQUS270-IVORY
Stack and/or NestHang & Stack
BrandQuantum Storage Systems
Number of Stacks6

Compliance & Certifications

CertificationsFDA Compliant