Quantum Storage® Plastic Hang & Stack Bin, 10-7/8"L x 16-1/2"W x 5"H, Black - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. FDA Compliant Resin & Colorant. Includes a full-width hanger lip for use with louvers below. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. Stacking bins are available in Beige, Black, Blue, Green, Red or Yellow.
PRICE
$78.00 Sold in packages of 6 / $13.00 ea
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-7/8 in |
| Width | 16-1/2 in |
| Height | 5 in |
| Size (L x W x H) | 10-7/8 x 16-1/2 x 5 in |
| Inside Length | 9-3/4 in |
| Inside Width | 15 in |
| Inside Height | 4-3/4 in |
| Stacked Weight Capacity | 80 lbs |
| Weight Capacity | 60 lbs |
| Weight | 0.5 lbs |
Product Details
| Assembly Required | No |
| Type | Colored Bin |
| Color | Black |
| Series | Premium |
| Number of Divider Slots | 3 |
| Material | Plastic |
| Package Quantity | 6 |
| Manufacturers Part Number | QUS245BLACK |
| Stack and/or Nest | Hang & Stack |
| Brand | Quantum Storage Systems |
| Number of Stacks | 6 |
Compliance & Certifications
| Certifications | FDA Compliant |