Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB239608BL

Global Industrial™ Plastic Hang & Stack Bin, 9-1/4"L x 6"W x 5"H, Blue - Pkg Qty 12

Product Description
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. FDA Compliant Resin & Colorant. Front, back and side grips allow easy handling. Molded-in full-width rear hanger lip allows bins to hang from louvered panels or rails. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. Made-in-USA.

PRICE
$54.00  Sold in packages of 12 / $4.50 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
54.00
Buy 3 pkgs - 5 pkgs
51.36Save $2.64 (5%)
Buy 6+ pkgs
49.68Save $4.32 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/4 in
Width6 in
Height5 in
Size (L x W x H)9-1/4 x 6 x 5 in
Inside Length8-1/2 in
Inside Width5-1/8 in
Inside Height4-1/2 in
Stacked Weight Capacity30 lbs
Weight Capacity25 lbs
Weight0.5 lbs

Product Details

Assembly RequiredNo
TypeColored Bin
ColorBlue
Number of Divider Slots1
MaterialPlastic
Package Quantity12
Manufacturers Part Number239608BL
Stack and/or NestHang & Stack
BrandGlobal Industrial
Number of Stacks6

Compliance & Certifications

CertificationsFDA Compliant