Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB443328CL

Global Industrial™ Plastic Hang & Stack Bin, 9-1/4"L x 6"W x 5"H, Clear - Pkg Qty 12

Product Description
Clear view premium stacking bins are the strongest and highest quality clear bins in the industry These plastic storage bins compare feature for feature to the nationally branded plastic bins. Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking for stackable storage. Made using heavy duty, virgin high-density tri-clear polypropylene that is FDA approved. Plastic stacking bins withstand freezers and autoclaves up to 250°F. Front, back and side grips allow easy handling. Molded-in full-width rear hanger lip allows bins to hang from louvered panels or rails. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. Sold in carton quantities.

PRICE
$54.00  Sold in packages of 12 / $4.50 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
54.00
Buy 3 pkgs - 5 pkgs
51.36Save $2.64 (5%)
Buy 6+ pkgs
49.68Save $4.32 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/4 in
Width6 in
Height5 in
Size (L x W x H)9-1/4 x 6 x 5 in
Inside Length8-1/2 in
Inside Width5-1/8 in
Inside Height4-1/2 in
Stacked Weight Capacity30 lbs
Weight0.8 lbs

Product Details

TypeClear Bin
ColorClear
MaterialPolypropylene
Package Quantity12
Manufacturers Part Number443328CL
Stack and/or NestStack & Hang
BrandGlobal Industrial
Number of Stacks6