Quantum Storage® Plastic Hang & Stack Bin, 10-7/8"L x 5-1/2"W x 5"H, Black - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. Includes a full-width hanger lip for use with louvers below. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. Stacking bins are available in Beige, Black, Blue, Green, Red or Yellow.
PRICE
$48.00 Sold in packages of 12 / $4.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-7/8 in |
| Width | 5-1/2 in |
| Height | 5 in |
| Size (L x W x H) | 10-7/8 x 5-1/2 x 5 in |
| Inside Length | 10-1/4 in |
| Inside Width | 4-3/8 in |
| Inside Height | 4-3/4 in |
| Weight | 0.8 lbs |
Product Details
| Assembly Required | No |
| Type | Colored Bin |
| Color | Black |
| Material | Plastic |
| Package Quantity | 12 |
| Manufacturers Part Number | QUS230-BLACK |
| Stack and/or Nest | Hang & Stack |
| Brand | Quantum Storage Systems |
| Number of Stacks | 6 |