Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bluff Manufacturing

Model # :WB985488

MPN #: SWR1218120

Bluff® SWR1218120 Premium Steel Wheel Riser 120 x 18 x 12

Product Description
Bluff® PREMIUM STEEL WHEEL RISER

Reduce Damage to Dock Loading Equipment!

These Wheel Risers are the economical solution to level docks that are consistently too high for trucks. Ramps are designed to facilitate compliance with OSHA requirements for a 10% maximum grade of ascending or descending loaded forklifts. Wheel Riser features 4 tabs with 9/16" diameter holes for permanent anchoring. Durable welded steel construction and ramps feature a treadplate non-skid safety traction surface.

Risers are sold individually; 20,000 lb. capacity per riser (40,000 lbs. per pair).

Note: Use 84" Level L" for Tandem Axle applications.

PRICE
$2,149.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 ft
Width1 ft 6 in
Height1 ft
Weight Capacity20000 lbs
Weight545 lbs
Ramp Length3 ft 2 in
Level Length84 in

Product Details

Assembly RequiredNo
TypeWheel Riser Ramp
MaterialSteel
Manufacturers Part NumberSWR1218120
BrandBluff Manufacturing