Mailroom Riser
Write a Review
Questions & Answers (0)
Made in the USA.
Specifications
Weights & Dimensions
| Width | 57-1/2 in |
| Depth | 13 in |
| Height | 14 in |
| Weight | 27 lbs |
Product Details
| Assembly Required | Yes |
| Material | Steel (frame) |
| Color | Gray |
| Brand | Safco |
Related Products
Process check-in, manage messages, mail, and homework with this communication center. Pull-out drawer, 37-1/2" high, is ideal for laptop. Write-n-Wipe front is perfect for postings or displaying projects. Slanted top works well as a writing surface or for reading while speaking. Two oversized cup holders, fifteen removable mail partitions and ten clear tubs included. Locking casters. 29-1/2" long x 26" wide x 46" high. Features: KYDZStrong® construction. KYDZSafe® edges. KYDZTuff® finish. Locking casters. Limited lifetime warranty. Greenguard Certified - Made in the USA.
Versatility is very useful Cabinetry is formed from compressed wood with laminate finish with a solid fiberboard back for strength and rigidity. Strong hardboard shelves form basic letter-size compartments that adjust to increase the size of individual compartments for storage of books, 3-ring binders, or personal mementos. Includes a metal rod adapter to store and organize CD's in the bottom two compartments. Black plastic molding complements finish while doubling as a convenient labeling area (labels are included). Made in the USA.
There is always value in organizing! To organize effectively you need the right tools for the right space. The Value Sorter will improve neatness and is a great addition to any mailroom, office, school, or store. Use compartments as a mailbox, material holder, or stationary sorter. The steel shell complete with support shelves and a solid fiberboard back ensure stability and durability. Compartments are formed with heavy-duty corrugated fiberboard. Unit has oversized compartments that comfortably hold up to 550 sheets of letter-size paper. Compartments are wide enough to easily ...
Literature Organizer - Sand Custom build an office storage, literature or document center that's built to last for years of reliable service. This heavy gauge all welded office furniture provides open, at-a-glance storage so you can custom build the office storage system you need. This Literature Organizer has 21 compartments that adjust at 1-1/2" increments to accommodate paper forms, catalogs, parts and supplies. Can be stacked vertically or ganged side-by-side in combinations with our 30 Drawer Cabinet . Shipped assembled. All Tennsco products are Proudly Made in the USA.
LITERATURE STEEL SORTER Allow quick access to forms and paper supplies. Welded steel construction with twenty-one slot openings and knockouts on the top, sides and back for interlocking and different stackable configurations. Removable trays can be adjusted to make openings bigger or smaller. Trays adjust on 1-1/2" centers. Ample sized openings for material storage and easy access. Angled front allows users to easily grasp material from the bottom while providing an indexing area. Raised base keeps materials raised 3-1/2" off floor. Optional dividers create additional openings. All ...