Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bluff Manufacturing

Model # :WB985476

MPN #: SWR81860

Bluff® SWR81860 Premium Steel Wheel Riser 60 x 18 x 8

Product Description
Bluff® PREMIUM STEEL WHEEL RISER

Reduce Damage to Dock Loading Equipment!

These Wheel Risers are the economical solution to level docks that are consistently too high for trucks. Ramps are designed to facilitate compliance with OSHA requirements for a 10% maximum grade of ascending or descending loaded forklifts. Wheel Riser features 4 tabs with 9/16" diameter holes for permanent anchoring. Durable welded steel construction and ramps feature a treadplate non-skid safety traction surface.

Risers are sold individually; 20,000 lb. capacity per riser (40,000 lbs. per pair).

Note: Use 30" Level L" for Single Axle applications.

PRICE
$1,125.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Width1 ft 6 in
Height8 in
Weight Capacity20000 lbs
Weight245 lbs
Ramp Length2 ft 7 in
Level Length30 in

Product Details

Assembly RequiredNo
TypeWheel Riser Ramp
MaterialSteel
Manufacturers Part NumberSWR81860
BrandBluff Manufacturing