- 150D Oxford with PU Coating Waterproof Shell with Mesh Lining
- All Seams Sealed
- 2" High Performance Silver Reflective Tape with Contrasting Trim
- 1 Phone Pocket in the Chest
- 2 Lower Front Pockets with Flaps
- Certification: NON-ANSI CERTIFIED
GSS Safety Premium Two Tone Hooded Rain Coat-Black-4XL/5XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$67.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL/5XL |
Product Details
| Type | Rain Coat |
| Closure Type | Zipper |
| Material | 150D Oxford with PU coating |
| Gender | Men's |
| Description | Premium Two Tone Hooded Rain Coat |
| Color | Black |
| Manufacturers Part Number | 6007-4XL/5XL |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | NON-ANSI CERTIFIED |