Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB2693595

MPN #: 09.R103.11

Premium UV Coated Front Brake Rotor, Brembo 09.R103.11

|
Questions & Answers (0)
PRICE
$118.95
Usually ships in 2 to 5 days

Brembo's UV Coated rotors are developed as direct replacement that meets or exceeds OEM specifications. Environmentally friendly, the solvent free UV coating offers superior protection of the disc, including braking plate surfaces. High Carbon cast iron, where applicable, minimizes noise and vibration and provides maximum performance and enhanced driving comfort. Included with the UV Coated rotors is a fixing screw kit with all the necessary hardware for simple and worry free installation. New intelligent marking location show part number & the minimum thickness. In order to optimize and restore braking performance rotors and pads should be replaced together. Pair your UV Coated rotor with Brembo's NAO/Ceramic or Low Met brake pad formulations. Brembo, the most trusted brand in braking.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.