Omnimed® Preprinted Poly Divider Set # 220912, Side Open, 9 Tab/Set
Write a Review
|
Questions & Answers (0)
Product Description
Complete choice of side opening and top opening preprinted styles. All dividers are foil hot-stamped. Side Open sets are 7-hole punched, Top Open sets are 5-hole punched. Tabs printed on one side. Compatible with other charting systems. Shipped collated & bulk packaged. Made of heavy gauge polyethylene plastic. Virtually indestructible and easily wiped clean.
PRICE
$20.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
Product Details
| Assembly Required | No |
| Style | Side Open |
| Type | Tabs/Dividers |
| Tabs per Set | 9 Tab/Set |
| Material | Polyethylene |
| Package Quantity | 1 Set |
| Description | Preprinted Poly Divider Set # 220912 |
| Color | Multi-colored |
| Manufacturers Part Number | 220912 |
| Brand | Omnimed |
Warranty
| Warranty | 3 yr |