Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avery

Model # :WBB2280816

MPN #: 23081

Avery® Preprinted Plastic Tab Dividers, Side Tab, Printed "A-Z", 9 x 11, Yellow

Product Description
Get your papers organized in an instant. Our durable pre-printed plastic dividers help you get sorted as soon as you put them in your binder or notebook. Three-hole punched and ready-to-use, the dividers come with tabs pre-printed alphabetically or monthly so you can achieve fast organization. The sturdy plastic material offers a durable solution that lets you thumb through dividers again and again, and the assorted colors make it easy to find what you need. Getting organized is as easy as A B C.

PRICE
$28.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Height11 in
Sheet Size9 x 11

Product Details

TypeTab Divider
Tabs per Set26 Tabs/Set
ColorYellow
Tab PositionSide
StylePreprinted Letters
Punched/UnpunchedPunched
MaterialTab Material(s): Paper; Divider Material(s): Paper
DescriptionPreprinted Plastic Tab Dividers - A to Z - 26 Tabs
Package Quantity1 Set
Manufacturers Part Number23081
Tab Color FamilyYellow
BrandAvery
Printed TitleLetters - A to Z