Avery Preprinted Plastic Divider, Printed A to Z, 8.5"x11", 12 Tabs, Yellow/Assorted
|
Questions & Answers (0)
Product Description
Plastic dividers with preprinted tabs organize documents quickly and easily. 12 preprinted tabs are labeled A to Z on the back and front for quick referencing and retrieval. Three-hole punched edges make the dividers ready for insertion into standard, three-ring binders. Durable, translucent plastic is ideal for frequent use and makes page turning easy. Assorted colors include blue, green, orange and yellow.
PRICE
$12.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Tab Divider |
| Tabs per Set | 12 Tabs/Set |
| Color | Multi-colored |
| Tab Position | Side |
| Style | Preprinted Letters |
| Punched/Unpunched | Punched |
| Description | Preprinted Plastic Divider - A to Z - 12 Tabs |
| Package Quantity | 1 Set |
| Manufacturers Part Number | 11330 |
| Tab Color Family | Assorted |
| Brand | Avery |
| Printed Title | Letters - A to Z |