Avery® Insertable Big Tab Dividers, 5-Tab, 11 x 8.5, Buff, Assorted Tabs, 1 Set
|
Questions & Answers (0)
Product Description
Big Tab dividers are bigger providing 50% more writing space than standard tabs. Special tab design allows easy insertion and removal, but keeps insert securely in place. Reinforced binding edge. White or buff paper dividers with clear or multicolor insertable tabs. It's easy to customize inserts using free templates from Avery Design & Print. Three-hole punched for use in standard ring binders, mini size 5.5 x 8.5 dividers are seven-hole punched for small binders and organizers, and legal size are 4-hole punched for legal size binders. Handwrite or print inserts on laser and inkjet printers.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$1.57
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Weight | 0.1 lbs |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Tab Divider |
| Tabs per Set | 5 Tabs/Set |
| Color | Buff |
| For Use With | Inkjet Printers, Laser Printers |
| Tab Position | Side |
| Style | Insertable |
| Punched/Unpunched | Punched |
| Country of Origin | Mexico |
| Material | Plastic |
| Description | WorkSaver Big Tab Reinforced Dividers |
| Package Quantity | 1 Set |
| Manufacturers Part Number | 11109 |
| Tab Color Family | Assorted |
| Brand | Avery |